This product requires certification to purchase.

3 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston

Advanced Distributor Products

3 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston

  • Fast #
  • Part #ABCRMB7136S3P3A
  • Item #11766536
  • Manufacturer Part #BCRMB7136S3P3R
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

3 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston

  • Fast #
  • Part #ABCRMB7136S3P3A
  • Item #11766536
  • Manufacturer Part #BCRMB7136S3P3R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1200 ft3/min
Depth
22 in
Height
48 in
Liquid Line (OD)
3/8 in
Max CFM
1200 cfm
Maximum Airflow
1200
Tonnage
3 Ton
Tonnage
3 Ton
Weight
135 lb
Width
18-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
PSC
Coil Type
A
Configuration
Multi-Position
Material
Copper
Refrigerant
R-454B
Refrigerant Control
Piston
Electrical & Operational Information
AMP
7.1
BTU
36
BTU Cooling Rating
36000 Btu/h
Fan Speeds
3
Horsepower
1/3 hp
MBH
36
Volts
120V