3 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston
3 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 7.1
- BTU:
- 37
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1200 ft3/min
- Coil Type:
- A
- Configuration:
- Multi-Position
- Depth:
- 26 in
- Fan Speeds:
- 3
- Height:
- 48 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 37
- Material:
- Copper
- Max CFM:
- 1200 cfm
- Maximum Airflow:
- 1200
- Refrigerant:
- R-454B
- Refrigerant Control:
- Piston
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Weight:
- 148 lb
- Width:
- 20 in