3 Ton - Convertible - Standard - Cased - Aluminum Coil - R-410A - 14.5" W
3 Ton - Convertible - Standard - Cased - Aluminum Coil - R-410A - 14.5" W
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Refrigerant detection sensor bracket factory installed.
- All coils have durable packaging with bar coded labels on the box.
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
- Microban antimicrobial additive to inhibit the growth of mold and mildew in the drain pan.
- UV resistant drain pans are molded of high temperature (450 deg. F) engineered polymer.
- Patented HydroTEC low water retention drain pan.
- Copper refrigerant connections for easy brazing on both copper and aluminum slab models.
- Intertek lab tested 1% or less cabinet air leakage for better efficiency.
- Cabinet insulation hold down tabs for easy drain pan removal.;Non-captive refrigerant lines with long stubs make for easy installation.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CFM:
- 1200
- Casing:
- Cased
- Configuration:
- Multi-Position
- Depth:
- 21
- Height:
- 16-1/2
- Length:
- 21
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- Type:
- AHE32936D145B1622A
- UPC:
- 888082172460
- Weight:
- 43
- Width:
- 14-1/2