3 Ton - Horizontal - Plenum Coil - Replacement Only - R-410A
3 Ton - Horizontal - Plenum Coil - Replacement Only - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36
- CFM:
- 1200
- Coil Type:
- A
- Configuration:
- Horizontal
- Depth:
- 26-1/2
- ETL Listed:
- No
- Height:
- 17-1/2
- Length:
- 26-1/2
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Max CFM:
- 1200
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- Type:
- AV36H175P159X
- UL Listed:
- Yes
- Weight:
- 50
- Width:
- 21