3 Ton - Multi-Position - Left-Hand Cased Coil - R-454B TXV - 17.5" W
3 Ton - Multi-Position - Left-Hand Cased Coil - R-454B TXV - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Refrigerant detection sensor bracket factory installed.
- All coils have durable packaging with bar coded labels on the box.
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
- Microban antimicrobial additive to inhibit the growth of mold and mildew in the drain pan.
- UV resistant drain pans are molded of high temperature (450 deg. F) engineered polymer.
- Patented HydroTEC low water retention drain pan.
- Copper refrigerant connections for easy brazing on both copper and aluminum slab models.
- Intertek lab tested 1% or less cabinet air leakage for better efficiency.
- Cabinet insulation hold down tabs for easy drain pan removal.;Non-captive refrigerant lines with long stubs make for easy installation.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- CFM:
- 1200 ft3/min
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Height:
- 25-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UPC:
- 888082033976
- Weight:
- 50 lb
- Width:
- 17-1/2 in