This product requires certification to purchase.

3 Ton - Multi-Position - Low Profile Air Handler - ECM - No Electric Heat - R-454B - 208/240V

Advanced Distributor Products

3 Ton - Multi-Position - Low Profile Air Handler - ECM - No Electric Heat - R-454B - 208/240V

  • Fast #
  • Part #AFEMBB9A37S001R
  • Item #11738890
  • Manufacturer Part #FEMBB9A37S001R
4.2 out of 5 Customer Rating
Brand image
Advanced Distributor Products

3 Ton - Multi-Position - Low Profile Air Handler - ECM - No Electric Heat - R-454B - 208/240V

  • Fast #
  • Part #AFEMBB9A37S001R
  • Item #11738890
  • Manufacturer Part #FEMBB9A37S001R
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All air handlers are basaloid packaged with bar coding and full description on label.
  • Filter rack door with thumb screws for easy access and replacement.
  • Fiberglass air filter comes with every air handler and filter racks accepts readily available size filters.
  • Cabinet constructed of heavy gauge painted steel.
  • R-22, R-410A, AC & Heat Pump compatible.
  • Threaded expansion valves available factory installed or as a field installed kit.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Microban antimicrobial additive to inhibit the growth of mold and mildew in the drain pan.
  • Dual 3/4" FPT condensate drains on front-left and front-right side of drain pans.;Easy to replace hot water coil. Remove one screw and slide out.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
3
BTU:
37
Blower Type:
ECM
CFM:
1200 ft3/min
Coil Type:
A
Configuration:
Multi-Position
Depth:
26 in
ETL Listed:
Yes
Fan Speeds:
5
Height:
48 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1200 cfm
Maximum Airflow:
1200
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
No
UPC:
888082328133
Volts:
208/240V
Weight:
155 lb
Width:
21-22/25 in