3 Ton - Multi-Position 3-Speed PSC Motor Hydronic Air Handler (Slant Coil) - Piston R-32/R-454B - 120/1
3 Ton - Multi-Position 3-Speed PSC Motor Hydronic Air Handler (Slant Coil) - Piston R-32/R-454B - 120/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 7.1
- BTU:
- 36
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1200 ft3/min
- Coil Type:
- Cased
- Configuration:
- Horizontal
- ETL Listed:
- Yes
- Height:
- 48 in
- Material:
- Copper
- Refrigerant:
- R-454B
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Type:
- ABCRMB7136S3P3R
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 135 lb
- Width:
- 18-1/2 in