This product requires certification to purchase.

3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 17.5" H

Advanced Distributor Products

3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 17.5" H

  • Fast #
  • Part #APL36H175P06A35R
  • Item #11452639
  • Manufacturer Part #PL36H175P06A35R
4.6 out of 5 Customer Rating
Brand image
Advanced Distributor Products

3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 17.5" H

  • Fast #
  • Part #APL36H175P06A35R
  • Item #11452639
  • Manufacturer Part #PL36H175P06A35R
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • One-piece cabinet construction for improved strength and rigidity.
  • Top panel with only 4 screws for fast and easy coil access.
  • UV light knockouts to easily locate and install UV lights.
  • “Easy-lift” handle allows easy lifting through tight spaces.
  • Furnace mounting bracket included for single person installation.
  • Independently certified less than 2% air leakage per ASHRAE test standard.
  • 5 year Limited Warranty standard; 10 year Limited Warranty available.
  • Non-captive panels allow access to inside of cabinet without the need to cut refrigerant lines.
  • Heavy gauge cabinets are lined with foil faced insulation- 5/8" on metal panels and 1" duct board on plenum openings.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
36000
CFM:
1200 ft3/min
Casing:
Cased
Coil Type:
Evaporator
Configuration:
Horizontal
Depth:
35 in
ETL Listed:
No
Height:
17-1/2 in
Length:
35 in
Line Set Connection Type:
Soldered
Liquid Line (OD):
3/8 in
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
888082100470
Weight:
46 lb
Width:
21 in