3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 21" H
3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 21" H
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One-piece cabinet construction for improved strength and rigidity.
- Top panel with only 4 screws for fast and easy coil access.
- UV light knockouts to easily locate and install UV lights.
- “Easy-lift” handle allows easy lifting through tight spaces.
- Furnace mounting bracket included for single person installation.
- Independently certified less than 2% air leakage per ASHRAE test standard.
- 5 year Limited Warranty standard; 10 year Limited Warranty available.
- Non-captive panels allow access to inside of cabinet without the need to cut refrigerant lines.
- Heavy gauge cabinets are lined with foil faced insulation- 5/8" on metal panels and 1" duct board on plenum openings.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- CFM:
- 1200
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Depth:
- 35
- ETL Listed:
- No
- Height:
- 21
- Length:
- 35
- Line Set Connection Type:
- Soldered
- Liquid Line (OD):
- 3/8
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 888082100456
- Weight:
- 48
- Width:
- 21