This product requires certification to purchase.

3.5 - 4 Ton - Multi-Position - Low Profile Air Handler - ECM - No Electric Heat - R-454B - 208/240V

Advanced Distributor Products

3.5 - 4 Ton - Multi-Position - Low Profile Air Handler - ECM - No Electric Heat - R-454B - 208/240V

  • Fast #
  • Part #AFEMCC1A48S001R
  • Item #11738126
  • Manufacturer Part #FEMCC1A48S001R
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

3.5 - 4 Ton - Multi-Position - Low Profile Air Handler - ECM - No Electric Heat - R-454B - 208/240V

  • Fast #
  • Part #AFEMCC1A48S001R
  • Item #11738126
  • Manufacturer Part #FEMCC1A48S001R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two independent front access panels allow for easy access to clean the coil, even after installation.
  • Only four (4) screws to remove blower panel for easier access.
  • High quality 5/8" foil-faced insulation lines cabinet, with cabinet flanges & retaining rods for better
  • Brackets hold coil assembly in place when installed in horizontal position.
  • Coils are air pressure tested at 500psi, leak tested with helium, sealed with rubber plugs, and then
  • Suitable for use with R-22 and R-410A.
  • 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
  • Dynamically balanced blowers for quiet, vibration-free operation.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
3.2
BTU:
48
Blower Type:
ECM
CFM:
1600 ft3/min
Coil Type:
A
Configuration:
Multi-Position
Depth:
26 in
ETL Listed:
Yes
Fan Speeds:
5
Height:
48 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
1600 cfm
Maximum Airflow:
1600
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 4 Ton
Tonnage:
3.5 - 4 Ton
UL Listed:
No
UPC:
888082324944
Volts:
208/240V
Weight:
155 lb
Width:
21-22/25 in