3.5 - 4 Ton - Variable Speed Hydronic Air Handler - TXV - R454B - 120V
3.5 - 4 Ton - Variable Speed Hydronic Air Handler - TXV - R454B - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two independent front access panels allow for easy access to clean the coil, even after installation.
- Only four (4) screws to remove blower panel for easier access.
- High quality 5/8" foil-faced insulation lines cabinet, with cabinet flanges & retaining rods for better
- Brackets hold coil assembly in place when installed in horizontal position.
- Coils are air pressure tested at 500psi, leak tested with helium, sealed with rubber plugs, and then
- Suitable for use with R-22 and R-410A.
- 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
- Dynamically balanced blowers for quiet, vibration-free operation.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 7
- BTU:
- 48
- Blower Type:
- Variable Speed
- CFM:
- 1600 ft3/min
- Coil Type:
- A
- Configuration:
- Multi-Position
- Depth:
- 26 in
- ETL Listed:
- Yes
- Fan Speeds:
- 5
- Height:
- 53 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Maximum Airflow:
- 1600
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 4 Ton
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- No
- UPC:
- 888082199740
- Volts:
- 120V
- Weight:
- 148 lb
- Width:
- 20 in