4 Ton - Coil - 17.5"
4 Ton - Coil - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Configuration:
- Horizontal
- Refrigerant:
- R-454B
- Tonnage:
- 4 Ton
- Type:
- APL48H175P46A40R
- Width:
- 17-1/2