4 Ton - Horizontal - Evaporator - Coil - 21" W
4 Ton - Horizontal - Evaporator - Coil - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency lanced fin design
- R-22, R-410A, AC and heat pump compatible
- All coils have durable packaging with bar coded labels on the box
- Threaded expansion valves available factory installed or as a field installed kit
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- UV-resistant drain pans are molded of high temperature (450 Deg F) engineered polymer
- Dual 3/4 in FPT condensate drains on front left and front right side of drain pans
- Patented HydroTEC™ low water retention drain pan
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Height:
- 21
- Length:
- 21-1/2
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 50
- Width:
- 21