4 Ton - Left-Hand Cased Coil - 17.5" W
4 Ton - Left-Hand Cased Coil - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- BTU:
- 48
- CFM:
- 1600 ft3/min
- Coil Type:
- A
- Configuration:
- Upflow
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 25-1/2 in
- Material:
- Aluminum
- Max CFM:
- 1600 cfm
- Refrigerant:
- R-410A, R-454B
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 888082973531
- Width:
- 14 in