This product requires certification to purchase.

4 Ton - Multi-Position Coil - Replacement Only - TXV - R-410A

Advanced Distributor Products

4 Ton - Multi-Position Coil - Replacement Only - TXV - R-410A

  • Fast #
  • Part #HG84948D175B2522AP
  • Item #11766564
  • Manufacturer Part #HG84948D175B2522AP
3.1 out of 5 Customer Rating
Brand image
Advanced Distributor Products

4 Ton - Multi-Position Coil - Replacement Only - TXV - R-410A

  • Fast #
  • Part #HG84948D175B2522AP
  • Item #11766564
  • Manufacturer Part #HG84948D175B2522AP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
48
CFM:
1600
Coil Type:
A
Configuration:
Multi-Position
Depth:
21
ETL Listed:
No
Height:
25-1/2
Length:
21
Liquid Line (OD):
3/8
MBH:
48
Material:
Aluminum
Max CFM:
1600
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
4 Ton
Tonnage:
4 Ton
Type:
HG84948D175B2522AP
UL Listed:
Yes
Weight:
52
Width:
17-1/2