This product requires certification to purchase.

4 Ton - TXV - Left-Hand Cased Evaporator Coil - 17.5" W

Advanced Distributor Products

4 Ton - TXV - Left-Hand Cased Evaporator Coil - 17.5" W

  • Fast #
  • Part #RE35848C175B2505AP
  • Item #10429490
  • Manufacturer Part #RE35848C175B2505AP
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

4 Ton - TXV - Left-Hand Cased Evaporator Coil - 17.5" W

  • Fast #
  • Part #RE35848C175B2505AP
  • Item #10429490
  • Manufacturer Part #RE35848C175B2505AP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
48
Brand Model Compatibility:
ADP
CFM:
1600 ft3/min
Coil Type:
A
Configuration:
Upflow
Depth:
20-1/2 in
ETL Listed:
No
Height:
25-1/2 in
Material:
Copper
Max CFM:
1600 cfm
Refrigerant:
R-410A
Tonnage:
4 Tons
UL Listed:
Yes
Width:
17-1/2 in