5 Ton - Horizontal - Standard - Cased - Aluminum Service Coil - R-410A - 21" W
5 Ton - Horizontal - Standard - Cased - Aluminum Service Coil - R-410A - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- CFM:
- 2000 ft3/min
- Casing:
- Cased
- Configuration:
- Upflow
- Depth:
- 20-1/2 in
- Height:
- 25-1/2 in
- Length:
- 20-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UPC:
- 888082467443
- Weight:
- 51 lb