This product requires certification to purchase.

5 Ton - Left-Hand Cased Multi-Position Coil - R-454B Bi-Flow TXV - 21" W

Advanced Distributor Products

5 Ton - Left-Hand Cased Multi-Position Coil - R-454B Bi-Flow TXV - 21" W

  • Fast #
  • Part #FG84A60D210B2522R
  • Item #11452633
  • Manufacturer Part #FG84A60D210B2522R
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

5 Ton - Left-Hand Cased Multi-Position Coil - R-454B Bi-Flow TXV - 21" W

  • Fast #
  • Part #FG84A60D210B2522R
  • Item #11452633
  • Manufacturer Part #FG84A60D210B2522R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design.
  • “No-hassle” 5 year warranty. 10 year Limited Warranty available.
  • R-22, R-410A, AC & Heat Pump compatible.
  • R-454B, R-32, AC & Heat Pump compatible with Refrigerant Detection System Kit.
  • Refrigerant detection sensor bracket factory installed.
  • All coils have durable packaging with bar coded labels on the box.
  • Threaded expansion valves available factory installed or as a field installed kit.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
60000
CFM:
2000 ft3/min
Casing:
Cased
Coil Type:
Evaporator
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
No
Height:
25-1/2 in
Length:
21 in
Line Set Connection Type:
Soldered
Liquid Line (OD):
3/8 in
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
888082170015
Weight:
52 lb
Width:
21 in