5 Ton - Left-Hand Cased Multi-Position Coil - Replacement Only - 410A TXV - 21" W
5 Ton - Left-Hand Cased Multi-Position Coil - Replacement Only - 410A TXV - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60
- CFM:
- 2000 ft3/min
- Coil Type:
- A
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 25-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Max CFM:
- 2000 cfm
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- Type:
- HG84960D210B2522AP
- UL Listed:
- Yes
- Weight:
- 52 lb
- Width:
- 14 in