5 Ton - Multi-Position Coil - Replacement Only - TXV - R-410A
5 Ton - Multi-Position Coil - Replacement Only - TXV - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60
- CFM:
- 2000
- Coil Type:
- A
- Configuration:
- Multi-Position
- Depth:
- 21
- ETL Listed:
- No
- Height:
- 27-1/2
- Length:
- 21
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Material:
- Aluminum
- Max CFM:
- 2000
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- Type:
- HG86960D210B2722AP
- UL Listed:
- Yes
- Weight:
- 56
- Width:
- 21