This product requires certification to purchase.

5 Ton - Upflow - Left-Hand Cased Coil - R-410A TXV - 21" W (less Refrigerant Detection System)

Advanced Distributor Products

5 Ton - Upflow - Left-Hand Cased Coil - R-410A TXV - 21" W (less Refrigerant Detection System)

  • Fast #
  • Part #FG48960D210B2705N
  • Item #10425052
  • Manufacturer Part #FG48960D210B2705N
4.4 out of 5 Customer Rating
Brand image
Advanced Distributor Products

5 Ton - Upflow - Left-Hand Cased Coil - R-410A TXV - 21" W (less Refrigerant Detection System)

  • Fast #
  • Part #FG48960D210B2705N
  • Item #10425052
  • Manufacturer Part #FG48960D210B2705N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
BTU:
60000
CFM:
2000
Casing:
Cased
Coil Type:
A
Configuration:
Upflow
Depth:
21
ETL Listed:
No
Height:
27-1/2
Length:
21
Liquid Line (OD):
3/8
Material:
Aluminum
Max CFM:
2000
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Width:
21