This product requires certification to purchase.

5 Ton Left-Hand Uncased Coil -R-454B TXV - 20" W

Advanced Distributor Products

5 Ton Left-Hand Uncased Coil -R-454B TXV - 20" W

  • Fast #
  • Part #AHE52A60A200A0004R
  • Item #11747165
  • Manufacturer Part #HE52A60A200A0004R
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

5 Ton Left-Hand Uncased Coil -R-454B TXV - 20" W

  • Fast #
  • Part #AHE52A60A200A0004R
  • Item #11747165
  • Manufacturer Part #HE52A60A200A0004R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
60
CFM:
2000 ft3/min
Casing:
Uncased
Coil Type:
A
Configuration:
Upflow
Depth:
19-1/2 in
ETL Listed:
No
Height:
31 in
Length:
19-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Copper
Max CFM:
2000 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Tonnage:
5 Ton
Type:
AHE52A60A200A0004R
UL Listed:
Yes
UPC:
888082316079
Weight:
62 lb
Width:
14 in