This product requires certification to purchase.

1.5 - 2 Ton - Copper Slab - Downflow - Evaporator Coil - 14.5" W

Advanced Distributor Products

A Series 1.5 - 2 Ton - Copper Slab - Downflow - Evaporator Coil - 14.5" W

  • Fast #
  • Part #A24VBCHXR14D
  • Item #9550588
  • Manufacturer Part #A24VBCHXR14D
4.7 out of 5 Customer Rating
Brand image
Advanced Distributor Products

A Series 1.5 - 2 Ton - Copper Slab - Downflow - Evaporator Coil - 14.5" W

  • Fast #
  • Part #A24VBCHXR14D
  • Item #9550588
  • Manufacturer Part #A24VBCHXR14D
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency lanced fin design
  • "No-hassle" 5 year warranty, 10 year limited warranty available
  • R-22, R-410A, AC and heat pump compatible
  • All coils have durable packaging with bar coded labels on the box
  • Threaded expansion valves available factory installed or as a field installed kit
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
  • Copper refrigerant connections for easy brazing on both copper and aluminum slab models
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
Coil Type:
Evaporator
Collection:
A Series
Configuration:
Downflow, Vertical
Depth:
26-1/2
Height:
18
MBH:
24
Material:
Copper
Max CFM:
800
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4
Tonnage:
1.5 - 2 Ton
UL Listed:
Yes
Weight:
29
Width:
14-1/2