1.5 - 2 Ton - Copper Slab - Downflow - Evaporator Coil - 17.5" W
A Series 1.5 - 2 Ton - Copper Slab - Downflow - Evaporator Coil - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency lanced fin design
- "No-hassle" 5 year warranty, 10 year limited warranty available
- R-22, R-410A, AC and heat pump compatible
- All coils have durable packaging with bar coded labels on the box
- Threaded expansion valves available factory installed or as a field installed kit
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
- Copper refrigerant connections for easy brazing on both copper and aluminum slab models
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Coil Type:
- Evaporator
- Collection:
- A Series
- Configuration:
- Downflow, Vertical
- Depth:
- 26-1/2
- Height:
- 18
- MBH:
- 24
- Material:
- Copper
- Max CFM:
- 800
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- Yes
- Weight:
- 33
- Width:
- 17-1/2