2 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 120V
B Series 2 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enhanced grommets - secure & tight
- Multi-position available from factory, or field convertible with accessory kit
- Side return right- or left-hand capable on 12-30, 36 size models
- All air handlers are basiloid packaged with bar coding and full description on label
- Filter rack door with thumb screws for easy access and replacement
- Fiberglass air filter comes with every air handler and filter racks accepts readily available size filters
- Cabinet constructed of heavy gauge painted steel
- High quality 5/8" foil-faced insulation lines cabinet
- UL lab tested 2% or less cabinet air leakage for better efficiency
Specifications
- A2L Compatible:
- No
- AMP:
- 0.57
- BTU:
- 25000
- Blower Type:
- Variable Speed
- CFM:
- 800 ft3/min
- Coil Type:
- Slant
- Collection:
- B Series
- Configuration:
- Multi-Position
- Depth:
- 18-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 44 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 120V
- Weight:
- 130 lb
- Width:
- 22 in