3 Ton - Multi-Position - Air Handler
B Series 3 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All coils are individually pressure tested at 450 PSI, pressurized, and sealed
- Magnetic filter rack door makes for easy filter replacement and a tight seal for less air leakage
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enhanced grommets - secure & tight.
- AHRI certified
- ETL listed
- Blower door safety switch
- Fiberglass air filter comes with every air handler and filter racks accepts readily available size filters
- Side return right- or left-hand capable on 12-30, 36 size models.
- Multi-position available from factory, or field convertible with accessory kit.
Specifications
- BTU:
- 36000
- Collection:
- B Series
- Configuration:
- Multi-Position
- Depth:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 48 in
- Horsepower:
- 1/3 hp
- MBH:
- 36
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Width:
- 18-1/2 in