3.5 - 4 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 208/240V
B Series 3.5 - 4 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-position, hydronic for northern climates where heat can be supplied by electric or hot water
- Plug and pay multi-function control board
- Side return option available on 12-36 BTU/H models
- Optional variable speed high efficiency ECM motor for enhanced product performance
- Optional easy-to-replace hot water kits, available factory or field installed
- Field configurable for up flow and horizontal left and right
Specifications
- A2L Compatible:
- No
- AMP:
- 3.5
- BTU:
- 48000
- Blower Type:
- Variable Speed
- CFM:
- 1600 ft3/min
- Coil Type:
- A
- Collection:
- B Series
- Configuration:
- Multi-Position
- Depth:
- 26 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Filter Type:
- Fiberglass
- Height:
- 49 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Painted Steel
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 4 Ton
- Volts:
- 208/240V
- Weight:
- 230 lb
- Width:
- 20 in