Call for Pricing
Call for Pricing
This product requires certification to purchase.

4 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 120V

Advanced Distributor Products

B Series 4 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 120V

Brand image
Advanced Distributor Products

B Series 4 Ton - Multi-Position - Variable Speed ECM - Hydronic Air Handler - R-410A - 120V

  • Fast #
  • Part #ABVRMC7948S4N4
  • Item #9349441
  • Manufacturer Part #BVRMC7948S4N4
4.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-position, hydronic for northern climates where heat can be supplied by electric or hot water
  • Plug and pay multi-function control board
  • Side return option available on 12-36 BTU/H models
  • Optional variable speed high efficiency ECM motor for enhanced product performance
  • Optional easy-to-replace hot water kits, available factory or field installed
  • Field configurable for up flow and horizontal left and right
  • Cabinet constructed of heavy gauge painted steel
  • High quality 5/8" foil-faced insulation lines cabinet
  • UL lab tested 2% or less cabinet air leakage for better efficiency
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
7
BTU:
48000
Blower Type:
Variable Speed
CFM:
1600 ft3/min
Coil Type:
A
Collection:
B Series
Configuration:
Multi-Position
Depth:
26 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Fiberglass
Height:
49 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Painted Steel
Max CFM:
1600 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
120V
Weight:
230 lb
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Part #DRAM36S1A
Item #10171428
3.9 out of 5 Customer Rating
Requires Certification
Part #F24HXS0502UZP000AA
Item #11774523
3.5 out of 5 Customer Rating
Requires Certification
Part #RFC824N
Item #4937194
4.4 out of 5 Customer Rating
Requires Certification
Part #B170
Item #2447850
3.7 out of 5 Customer Rating
Requires Certification
Part #DR80UHAT0751421SAN
Item #9915778
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing