COIL R-410A HP READY/AC TXV 22.5X17.5X21
COIL R-410A HP READY/AC TXV 22.5X17.5X21
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Lower heights and variable widths for a perfect furnace fit
- Cased, uncased, multi-position and up flow/downflow configurations
- Built-in plenum flanges with rounded corners for fast and safe installation
- Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
- Available in copper or aluminum
- Painted cabinet options for furnace color coordination
Specifications
- A2L Compatible:
- Contingent
- BTU:
- 48
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1600
- Coil Type:
- A
- Depth:
- 21
- Height:
- 22-1/2
- Length:
- 21
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Max CFM:
- 1600
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- Type:
- HG35948D175B2222AP
- UL Listed:
- No
- Weight:
- 48
- Width:
- 14