2 Ton - Multi-Position - 3-Speed PSC - Low Profile Air Handler - 10kW Heat - R-410A - 208/240V
F Series 2 Ton - Multi-Position - 3-Speed PSC - Low Profile Air Handler - 10kW Heat - R-410A - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- FlexCoil: Engineered for all refrigerants
- Compact, lightweight design, up to 12" shorter than the comparable OEM models
- Multi-position configurations including upflow, downflow, and horizontal left or right
- Electric or no heat, with PSC or 5-speed high-efficiency ECM motor
- Easy-to-access control panel with optional 5-20 kW heat kit factory installed
- Available in 208/240V and 120V
- Aluminum or copper coils
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.6, 1.7
- BTU:
- 24000
- Blower Type:
- PSC
- CFM:
- 1159 ft3/min
- Coil Type:
- Evaporator
- Collection:
- F Series
- Configuration:
- Multi-Position
- Depth:
- 15 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/240V
- Watts:
- 10 kW
- Width:
- 22 in