2 Ton - Multi-Position - 5-Speed ECM - Low Profile Air Handler - No Electric Heat - R-410A - 120V
F Series 2 Ton - Multi-Position - 5-Speed ECM - Low Profile Air Handler - No Electric Heat - R-410A - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact, lightweight design, up to 12 in shorter than the comparable OEM models
- Multi-position configurations including upflow, downflow and horizontal left or right
- Easy to access control panel with optional 5 to 20 kW heat kit factory installed
Specifications
- A2L Compatible:
- No
- AMP:
- 3.9
- BTU:
- 24000
- Blower Type:
- ECM
- CFM:
- 800 ft3/min
- Coil Type:
- Evaporator
- Collection:
- F Series
- Configuration:
- Multi-Position
- Depth:
- 22 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 120V
- Weight:
- 80 lb
- Width:
- 15 in