This product requires certification to purchase.

2 Ton - Multi-Position - PSC - Air Handler

Advanced Distributor Products

F Series 2 Ton - Multi-Position - PSC - Air Handler

  • Fast #
  • Part #AFCME31124B0702
  • Item #9972934
  • Manufacturer Part #FCME31124B0702
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

F Series 2 Ton - Multi-Position - PSC - Air Handler

  • Fast #
  • Part #AFCME31124B0702
  • Item #9972934
  • Manufacturer Part #FCME31124B0702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compact, lightweight design, up to 12 in shorter than the comparable OEM models
  • Multi-position configurations including upflow, downflow and horizontal left or right
  • Easy to access control panel with optional 5 to 20 kW heat kit factory installed
  • Easy-to-access control panel with optional 5-20 kW heat kit factory installed
  • Aluminum or copper coils
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.6
BTU:
24000
BTU Heat Rating:
25598 Btu/h
Blower Type:
PSC
CFM:
800 ft3/min
Coil Type:
Evaporator
Collection:
F Series
Configuration:
Multi-Position
Depth:
22 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
36 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Painted Steel
Max CFM:
800 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Piston
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/240V
Watts:
7.5 kW
Weight:
80 lb
Width:
15 in