2.5 - 3 Ton - Multi-Position - 3-Speed PSC - Low Profile Air Handler - 10kW Heat - R-410A - 208/240V
F Series 2.5 - 3 Ton - Multi-Position - 3-Speed PSC - Low Profile Air Handler - 10kW Heat - R-410A - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact, lightweight design, up to 12 in shorter than the comparable OEM models
- Multi-position configurations including upflow, downflow and horizontal left or right
- Easy to access control panel with optional 5 to 20 kW heat kit factory installed
- Easy-to-access control panel with optional 5-20 kW heat kit factory installed
- Aluminum or copper coils
Specifications
- A2L Compatible:
- No
- AMP:
- 2.6
- BTU:
- 36000
- BTU Heat Rating:
- 34130 Btu/h
- Blower Type:
- PSC
- CFM:
- 1200 ft3/min
- Coil Type:
- Evaporator
- Collection:
- F Series
- Configuration:
- Multi-Position
- Depth:
- 22 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 - 3 Ton
- UPC:
- 888082492001
- Volts:
- 208/240V
- Watts:
- 10 kW
- Weight:
- 105 lb
- Width:
- 18-1/2 in