This product requires certification to purchase.

25 in. 30 MBH 30000 BTU 535 cfm Horizontal Liquid Propane Gas Unit Heater

Advanced Distributor Products

FSA Series 25 in. 30 MBH 30000 BTU 535 cfm Horizontal Liquid Propane Gas Unit Heater

  • Fast #
  • Part #AFSAP30
  • Item #7217063
  • Manufacturer Part #FSAP-30
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

FSA Series 25 in. 30 MBH 30000 BTU 535 cfm Horizontal Liquid Propane Gas Unit Heater

  • Fast #
  • Part #AFSAP30
  • Item #7217063
  • Manufacturer Part #FSAP-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Power exhaust system allows vertical venting to 25' or horizontal venting to 40'
  • Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
  • Direct drive propeller fans are dynamically balanced for quiet and smooth operation
  • Low profile unit is great for garages and shops
  • AHRI certified
  • ETL listed
  • Sidewall venting eliminates roof penetrations.
  • Wiring junction box is located inside of unit.
  • 1” clearance from ceiling for easy installation.
  • Requires Certification

Specifications

BTU:
30000
CEC Compliant:
For Sale in CA
Collection:
FSA Series
Configuration:
Horizontal
Fuel Type:
Propane
Height:
12 in
MBH:
30
Max CFM:
535 cfm
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
888082443225
Volts:
115V
Width:
25 in