This product requires certification to purchase.

2 Ton - Left-Hand Cased Evaporator Coil - 17.5" W

Advanced Distributor Products

HE Series 2 Ton - Left-Hand Cased Evaporator Coil - 17.5" W

  • Fast #
  • Part #RE32924D175B1605AP
  • Item #9327813
  • Manufacturer Part #RE32924D175B1605AP
4 out of 5 Customer Rating
Brand image
Advanced Distributor Products

HE Series 2 Ton - Left-Hand Cased Evaporator Coil - 17.5" W

  • Fast #
  • Part #RE32924D175B1605AP
  • Item #9327813
  • Manufacturer Part #RE32924D175B1605AP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency lanced fin design
  • Multi-position coils are upflow, left or right airflow capable
  • All coils have durable packaging with bar coded labels on the box
  • Suction line refrigerant connections are 3/4 in ODF (A coil 18-36 size models) or 7/8 in ODF (A coil 42-60 size models)
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Corrosion-resistant coil header plates
  • Interlocking doors reduce air leakage and allow for easy access
  • Cabinet insulation hold down tabs for easy drain pan removal
  • Cased coil cabinets are fully lined with 5/8 in foil faced insulation
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
800 ft3/min
Casing:
Cased
Collection:
HE Series
Depth:
21 in
ETL Listed:
Yes
Height:
16-1/2 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
13.0
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2 Ton
UL Listed:
No
Weight:
40 lb
Width:
17-1/2 in