3.5 - 4 Ton - Copper - Uncased - Coil
HE Series 3.5 - 4 Ton - Copper - Uncased - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1600 ft3/min
- Case Included:
- No
- Coil Type:
- Uncased
- Collection:
- HE Series
- Depth:
- 19-1/2 in
- ETL Listed:
- No
- Height:
- 27 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Flowrater
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- Yes
- Weight:
- 44 lb
- Width:
- 17 in