Advanced Distributor Products
HE Series 20 in. 2.5 - 3 Ton Upflow Uncased Coil for Air Handler
Part #HE8J136A200A0004AP | Item #7301498 | Manufacturer Part #HE8J136A200A0004AP
Tonnage:
2.5 - 3 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 36000
Coil Type: Uncased
Collection: HE Series
Configuration: Upflow
Height: 17 in
Liquid Line OD : 3/8 in
MBH: 36
Material: Copper
Power Source: Electric
Refrigerant: R-410A
SEER: 13
Suction Line OD : 7/8 in
Tonnage: 2.5 - 3 Tons
UL Listed: No
Watts: 20
Weight: 32
Width: 20 in