3-5 Ton - Copper Slab - Uncased Evaporator Coil - 17" W
HE Series 3-5 Ton - Copper Slab - Uncased Evaporator Coil - 17" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency lanced fin design
- Multi-position coils are upflow, left or right airflow capable
- All coils have durable packaging with bar coded labels on the box
- Suction line refrigerant connections are 3/4 in ODF (A coil 18-36 size models) or 7/8 in ODF (A coil 42-60 size models)
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- Corrosion-resistant coil header plates
- Interlocking doors reduce air leakage and allow for easy access
- Cabinet insulation hold down tabs for easy drain pan removal
- Cased coil cabinets are fully lined with 5/8 in foil faced insulation
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CFM:
- 1600 ft3/min
- Casing:
- Uncased
- Collection:
- HE Series
- Configuration:
- Upflow
- Depth:
- 19-1/2 in
- ETL Listed:
- Yes
- Height:
- 27 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- No
- UPC:
- 888082473482
- Weight:
- 44 lb
- Width:
- 17 in