This product requires certification to purchase.

5 Ton - Multi Position - Aluminum Left-Hand Cased Coil - TXV - 24.5" W

Advanced Distributor Products

HE Series 5 Ton - Multi Position - Aluminum Left-Hand Cased Coil - TXV - 24.5" W

  • Fast #
  • Part #FG84960D245B2522AP
  • Item #9295926
  • Manufacturer Part #FG84960D245B2522AP
3.9 out of 5 Customer Rating
Brand image
Advanced Distributor Products

HE Series 5 Ton - Multi Position - Aluminum Left-Hand Cased Coil - TXV - 24.5" W

  • Fast #
  • Part #FG84960D245B2522AP
  • Item #9295926
  • Manufacturer Part #FG84960D245B2522AP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
60000 Btu/h
CFM:
2000 ft3/min
Collection:
HE Series
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
No
Height:
25-1/2 in
Liquid Line (OD):
3/8 in
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
888082493787
Weight:
52 lb
Width:
24-1/2 in