Air Conditioning and Heat Pumps 1000 CFM Copper Evaporator Coil
HE Series Air Conditioning and Heat Pumps 1000 CFM Copper Evaporator Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant coil header plates
- Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
- Specifications. NPT threaded female union inletxNPT female outlet
- Low pressure range 10–35 psi.
- Set at 30 psi no-flow pressure
- Maximum pressure 200 psi.
- Maximum temperature 180°F
- Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation
Specifications
- Application:
- Air Conditioner, Heat Pump
- BTU:
- 30000
- CFM:
- 1000 ft3/min
- Collection:
- HE Series
- Height:
- 16-1/2 in
- Length:
- 20-1/2 in
- MBH:
- 30
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Evaporator Coil
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 17-1/2 in