This product requires certification to purchase.

Air Conditioning and Heat Pumps 1200 CFM Copper Evaporator Coil

Advanced Distributor Products

HE Series Air Conditioning and Heat Pumps 1200 CFM Copper Evaporator Coil

  • Fast #
  • Part #ATE32936C210B1605
  • Item #3353416
  • Manufacturer Part #TE32936C210B1605
4.2 out of 5 Customer Rating
Brand image
Advanced Distributor Products

HE Series Air Conditioning and Heat Pumps 1200 CFM Copper Evaporator Coil

  • Fast #
  • Part #ATE32936C210B1605
  • Item #3353416
  • Manufacturer Part #TE32936C210B1605
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Air Conditioner, Heat Pump
BTU:
36000
CFM:
1200 ft3/min
Collection:
HE Series
Height:
16-1/2 in
Length:
20-1/2 in
MBH:
36
Material:
Copper
Power Source:
Electric
Product Type:
Evaporator Coil
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Width:
21 in