2 - 3 Ton - Uncased - Manufactured Housing Evaporator Coil
M Series 2 - 3 Ton - Uncased - Manufactured Housing Evaporator Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NE
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency lanced fin design
- "No-hassle" 5 year warranty, 10 year limited warranty available
- R-22, R-410A, AC and heat pump compatible
- All coils have durable packaging with bar coded labels on the box
- Threaded expansion valves available factory installed or as a field installed kit
- Downflow drip shields are molded into drain pan
- Filter friendly top plate on most models
- Down turned headers are sized out to easily receive line set
- Factory software for TXV failure testing
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200
- Casing:
- Uncased
- Collection:
- M Series
- Configuration:
- Downflow, Upflow
- Depth:
- 19-1/2
- ETL Listed:
- No
- Height:
- 17
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 42
- Width:
- 18