This product requires certification to purchase.

3 - 5 Ton - Uncased - Piston - Manufactured Housing Evaporator Coil

Advanced Distributor Products

M Series 3 - 5 Ton - Uncased - Piston - Manufactured Housing Evaporator Coil

  • Fast #
  • Part #AM60E591
  • Item #9971808
  • Manufacturer Part #M60E591
3.9 out of 5 Customer Rating
Brand image
Advanced Distributor Products

M Series 3 - 5 Ton - Uncased - Piston - Manufactured Housing Evaporator Coil

  • Fast #
  • Part #AM60E591
  • Item #9971808
  • Manufacturer Part #M60E591
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency lanced fin design
  • "No-hassle" 5 year warranty, 10 year limited warranty available
  • R-22, R-410A, AC and heat pump compatible
  • All coils have durable packaging with bar coded labels on the box
  • Threaded expansion valves available factory installed or as a field installed kit
  • Downflow drip shields are molded into drain pan
  • Filter friendly top plate on most models
  • Down turned headers are sized out to easily receive line set
  • Factory software for TXV failure testing
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
Casing:
Uncased
Collection:
M Series
Configuration:
Downflow, Upflow
Depth:
19-1/2 in
ETL Listed:
No
Height:
19 in
MBH:
60
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
Piston
Tonnage:
3 - 5 Ton
UL Listed:
Yes
Weight:
45 lb
Width:
18 in