4 Ton - Indoor Plenum Evaporator Coil - Horizontal - 17.5" H
PL Series 4 Ton - Indoor Plenum Evaporator Coil - Horizontal - 17.5" H
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One-piece cabinet construction for improved strength and rigidity
- Top panel with only 4 screws for fast and easy coil access
- UV light knockouts to easily locate and install UV lights
- "Easy-lift” handle allows easy lifting through tight spaces
- Furnace mounting bracket included for single person installation
- Independently certified - 2% air leakage per ASHRAE test standard
- 5 year limited warranty standard; 10 year limited warranty available
- Non-captive panels allow access to inside of cabinet without the need to cut refrigerant lines
- Heavy gauge cabinets are lined with foil faced insulation - 5/8 in on metal panels and 1 in duct board on plenum openings
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1600 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Plenum
- Collection:
- PL Series
- Configuration:
- Horizontal
- Depth:
- 35 in
- ETL Listed:
- No
- Height:
- 17-1/2 in
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 888082973166
- Weight:
- 52 lb
- Width:
- 21 in