This product requires certification to purchase.

4 Ton - Indoor Plenum Evaporator Coil - Horizontal - 21" H

Advanced Distributor Products

PL Series 4 Ton - Indoor Plenum Evaporator Coil - Horizontal - 21" H

  • Fast #
  • Part #APL48H210P19935
  • Item #9295893
  • Manufacturer Part #PL48H210P19935
3.2 out of 5 Customer Rating
Brand image
Advanced Distributor Products

PL Series 4 Ton - Indoor Plenum Evaporator Coil - Horizontal - 21" H

  • Fast #
  • Part #APL48H210P19935
  • Item #9295893
  • Manufacturer Part #PL48H210P19935
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • One-piece cabinet construction for improved strength and rigidity
  • Top panel with only 4 screws for fast and easy coil access
  • UV light knockouts to easily locate and install UV lights
  • "Easy-lift” handle allows easy lifting through tight spaces
  • Furnace mounting bracket included for single person installation
  • Independently certified - 2% air leakage per ASHRAE test standard
  • 5 year limited warranty standard; 10 year limited warranty available
  • Non-captive panels allow access to inside of cabinet without the need to cut refrigerant lines
  • Heavy gauge cabinets are lined with foil faced insulation - 5/8 in on metal panels and 1 in duct board on plenum openings
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CFM:
1600 ft3/min
Coating:
Galvanized
Coil Type:
Plenum
Collection:
PL Series
Configuration:
Horizontal
Depth:
35 in
ETL Listed:
No
Height:
21 in
Length:
35 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
888082983998
Weight:
61 lb
Width:
21 in