This product requires certification to purchase.

20-3/16 in. 115 MBH 115000 BTU 1900 cfm Stainless Steel Vertical or Horizontal Liquid Propane Gas Unit Heater

Advanced Distributor Products

SEP Series 20-3/16 in. 115 MBH 115000 BTU 1900 cfm Stainless Steel Vertical or Horizontal Liquid Propane Gas Unit Heater

  • Fast #
  • Part #ASEP115SP
  • Item #7217099
  • Manufacturer Part #SEP-115S-P
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

SEP Series 20-3/16 in. 115 MBH 115000 BTU 1900 cfm Stainless Steel Vertical or Horizontal Liquid Propane Gas Unit Heater

  • Fast #
  • Part #ASEP115SP
  • Item #7217099
  • Manufacturer Part #SEP-115S-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
115000
CEC Compliant:
For Sale in CA
Collection:
SEP Series
Configuration:
Vertical, Horizontal
Fuel Type:
Propane
Height:
32-3/16 in
MBH:
115
Max CFM:
1900 cfm
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
888082443942
Volts:
115V
Width:
20-3/16 in