20-3/16 in. 115 MBH 115000 BTU 1900 cfm Stainless Steel Vertical or Horizontal Natural Gas Unit Heater
SEP Series 20-3/16 in. 115 MBH 115000 BTU 1900 cfm Stainless Steel Vertical or Horizontal Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 115000
- CEC Compliant:
- For Sale in CA
- Collection:
- SEP Series
- Configuration:
- Vertical, Horizontal
- Fuel Type:
- Natural Gas
- Height:
- 32-3/16 in
- MBH:
- 115
- Max CFM:
- 1900 cfm
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 888082443300
- Volts:
- 115V
- Width:
- 20-3/16 in