230000 BTU Natural Gas Unit Heater
SEP Series 230000 BTU Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 230000
- CEC Compliant:
- For Sale in CA
- Collection:
- SEP Series
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Natural Gas
- MBH:
- 230
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 115V
- Width:
- 41-1/8 in