This product requires certification to purchase.

5 Ton - Horizontal - Copper Evaporator Coil - 21" W

Advanced Distributor Products

V Series 5 Ton - Horizontal - Copper Evaporator Coil - 21" W

  • Fast #
  • Part #AG60H210D179
  • Item #9714978
  • Manufacturer Part #G60H210D179
3.2 out of 5 Customer Rating
Brand image
Advanced Distributor Products

V Series 5 Ton - Horizontal - Copper Evaporator Coil - 21" W

  • Fast #
  • Part #AG60H210D179
  • Item #9714978
  • Manufacturer Part #G60H210D179
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency lanced fin design
  • R-22, R-410A, AC and heat pump compatible
  • All coils have durable packaging with bar coded labels on the box
  • Threaded expansion valves available factory installed or as a field installed kit
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • UV-resistant drain pans are molded of high temperature (450 Deg F) engineered polymer
  • Dual 3/4 in FPT condensate drains on front left and front right side of drain pans
  • Patented HydroTEC™ low water retention drain pan
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
2000 ft3/min
Coil Type:
A
Collection:
V Series
Configuration:
Horizontal
Depth:
26-1/2 in
ETL Listed:
Yes
Height:
21 in
Length:
26-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Weight:
64 lb
Width:
21 in