This product requires certification to purchase.

2 in. x 100 ft. Plain End Plastic Drainage Pipe

ADS®

Turf Flow® 2 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A02510100H
  • Item #3794267
  • Manufacturer Part #02510100H
5 out of 5 Customer Rating
Brand image
ADS®

Turf Flow® 2 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A02510100H
  • Item #3794267
  • Manufacturer Part #02510100H
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow tube
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-2412, ASTM D-3350
Application:
Drainage
Collection:
Turf Flow®
Diameter - Inside 1:
1-91/100 in
Diameter - Outside:
2-2/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Corrugated
PipeTubing Size:
2 in
UPC:
096942717915